Beli karcher km 70 20 c di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Walk Behind Sweepers
    Mulai

    Rp15.999.900

    KARCHER Professional Walk Behind Sweepers
    Deskripsi:
    KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
  2. monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Mulai

    Rp2.999.900

    monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Deskripsi:
    Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.
    atribut:
    • Power: Manual
    • Cleaning Capacity (m²/hour): about 1850
    • Color: Blue
    • Dimensions (front width x depth x height) (mm): About 570x590x1140
    • Dust box capacity (L): 25
    • Material: Resin (ABS)
    • Sweeping width (dust collection width) (mm): 550
    • Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
  3. NILFISK Sweeper Manual (Penyapu Manual)
    Mulai

    Rp11.999.900

    NILFISK Sweeper Manual (Penyapu Manual)
    Deskripsi:
    SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.
    atribut:
    • Motor Power Source: Manual
    • Dimensions (mm): 1470x920x1120
    • Hopper Volume (L): 38
    • Main broom (mm): 480
    • Productivity 2 Side Brooms (m²/hour): 3680/1840
    • Working Width Side Broom (mm): 920 (2 side)
  4. Alphalux Manual Dry Sweeper
    Mulai

    Rp4.099.900

    Alphalux Manual Dry Sweeper
    atribut:
    • Tank Capacity: 30L
    • Functions: Dry
  5. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  6. KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)
    Mulai

    Rp179.999.900

    KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)
    Deskripsi:
    TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
  7. NILFISK Sweeper Ride On
    Mulai

    Rp319.999.900

    NILFISK Sweeper Ride On
    Deskripsi:
    SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
  8. FASA Walk Behind Sweeper Machines
    Mulai

    Rp20.999.900

    FASA Walk Behind Sweeper Machines
    Deskripsi:
    - Ideal for small and medium surfaces - Easy handling- Wide collector tank with safety lock - Side brush lifting - Main brush pressure regulation - Separate side brush - Adjustable working load on the brush- Tilting handle - 360° front wheel - Die casting brush arm - Traceless wheels - Shock proof frame - Hourly efficiency (max) 1500m²/h. - Working area (1 side brush) 500-700mm.
    atribut:
    • Main Brush Width (mm): 500
    • Main Brush+1 Side Brush Width: 700
    • Collector Tank (L): 40
    • Brushes Transmission: Elastic Belt
    • Pressure on The Brushes: Regulable
    • Dust-Laying System: Direct
  9. Nagata Sapu Nylon (Plastic Broom)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp49.900

    Nagata Sapu Nylon (Plastic Broom)
    atribut:
    • Length (cm): 107
    • Color: Assorted Color
    • Bristle Material: Nylon
    • Handle Length (cm): 107
    • Width (cm): 24
  10. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  11. Hishiko Magnetic Sweeper
    Mulai

    Rp19.999.900

    Hishiko Magnetic Sweeper
    atribut:
    • Applications: Cleans floor by attracting and removing scraps; Release scraps by stepping a pedal
  12. KRISBOW Alat Penyapu Lantai Manual
    Mulai

    Rp4.299.900

    KRISBOW Alat Penyapu Lantai Manual
    atribut:
    • Dimensions (mm): 980x720x360
    • Cleaning Width (mm): 650
    • Efficiency (m²/hour): 2450
  13. KLENCO Dual Brush Carpet Cleaner (Mesin Pembersih Karpet)
    Mulai

    Rp82.999.900

    KLENCO Dual Brush Carpet Cleaner (Mesin Pembersih Karpet)
    Deskripsi:
    Duplex model created the most high-tech, simple and versatile solution for thorough cleaning and drying of all types of floor. This cleaning includes both solid and liquid dirt recovery, the washes, brushes as well as disinfects and is also ideal for cleaning profiled flooring. It is extremely straightforward and user friendly machines that has compact design, brush and tank positions, and centralised motor combine to product a perfectly balanced machine. With the bi-directionality of the handles, it allows single handed operation. Duplex is unique has its ability to clean up and reach into the tightest corner with ease.
    atribut:
    • Brush Length: 28 cm
    • Power Supply: 230V/ 50Hz
    • Power Rating: 350 W
    • Operating Speed: 780 rpm
    • Sound Level: <64 db(A)
    • Solution & Recovery Tank: 4.2 / 2.8 Litres
    • Dimension (LxWxH): 43 x 35.5 x 110 cm
    • Weight Empty: 27 kg
    • Theorical Treatable Surfaces: 180 m2/h
  14. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  15. HighPoint Meja Training Siena
    Mulai

    Rp2.199.900

    HighPoint Meja Training Siena
    Deskripsi:
    Solusi sempurna untuk ruang serbaguna dan aktivitas kantor yang dinamis. Cukup flip dan geser meja Siena untuk mengubah pengaturan ruangan dari kelas ke ruang pertemuan atau diskusi kelompok. Semua bisa dengan mudah dilakukan oleh satu orang. Material top table terbuat dari MFC Grade E1 (Emisi Formalin tidak merugikan kesehatan). Sedangkan kaki terbuat dari material metal
    atribut:
    • Top Table Profile: Straight Edging
    • Profilling Process: Edge Banding
  16. NILFISK Sweeper Manual
    Mulai

    Rp9.099.900

    NILFISK Sweeper Manual
    Deskripsi:
    Nilfisk sweepers help you pick up debris while keeping dust under control. Our range offers dust-free sweeping for any size application and for both indoor and outdoor tasks. Nilfisk sweepers are designed to withstand tough working conditions. They are durable and ensure high productivity.
Daftar Harga karcher km 70 20 c Terbaru October 2026
KARCHER Professional Walk Behind SweepersRp15.999.900
monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)Rp2.999.900
NILFISK Sweeper Manual (Penyapu Manual)Rp11.999.900
Alphalux Manual Dry SweeperRp4.099.900
KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)Rp30.999.900
KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)Rp179.999.900
NILFISK Sweeper Ride OnRp319.999.900
FASA Walk Behind Sweeper MachinesRp20.999.900
LAVOR Walk Behind SweepersRp7.199.900
Nagata Sapu Nylon (Plastic Broom)Rp49.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait